Zoro Select
Fully Threaded Rod, M3-0.5mm, 1 m, Stainless Steel, 18-8, Plain Finish
Mfr # M51070.030.1000
Zoro # G9463072
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 1 m
- Material Stainless Steel
- Material Grade/Class 18-8
- Thread Fit 2A
Explore More Products
- ZORO SELECT Fully Threaded Rod, M52-5mm, 1 m, Stainless Steel, 18-8, Plain Finish M51070.520.1000
- ZORO SELECT Fully Threaded Rod, M27-3mm, 1 m, Stainless Steel, 18-8, Plain Finish M51070.270.1000
- ZORO SELECT Fully Threaded Rod, M18-2.5mm, 1 m, Stainless Steel, 18-8, Plain Finish M51070.180.1000
- ZORO SELECT Fully Threaded Rod, 8-32, 3 ft, Steel, Grade A, Plain Finish U20200.016.3600
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 3 1/4 in, Steel, Grade B7, Black Oxide Finish, 125 PK U22080.062.0325
- ZORO SELECT Fully Threaded Rod, 6-32, 6 ft, Aluminum, Not Graded, Plain Finish AL.00603206.PL.DAR
- ZORO SELECT Fully Threaded Rod, 1-1/8"-12, 3 ft, Stainless Steel, 18-8, Plain Finish U51067.112.3600
- ZORO SELECT Fully Threaded Stud, 1-1/4"-8, 10 1/4 in, Steel, B16, Plain Finish, 10 PK U22551.125.1025
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 3 ft, Steel, Grade B7, Black Oxide Finish B7.07800903.BO.IAR
- STEELWORKS 1/4 in. D X 24 in. L Steel Threaded Rod 11008
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 ft, Steel, Grade 2, Plain Finish 1098
- Zoro Select Fully-Threaded Rods & Studs