Save up to 25% on Safety Essentials! We’re here to help! Call (855) 289-9676
0 Cart

M3-0.5 x 1 m Plain A4 Stainless Steel Threaded Rod

FABORY | Zoro #: G9051165 | Mfr #: M55070.030.1000

$ 1.35 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Fabory #M55070.030.1000 Specifications

Zoro #: G9051165 Mfr #: M55070.030.1000
Length: 1m Fastener Finish: Plain
Fastener Thread Direction: Right Hand Temp. Range (F): Not Rated
Dia./Thread Size: M3-0.50 Yield Strength (PSI): 450 N/mm2
Basic Material: Stainless Steel Fastener Thread Type: Metric Coarse
Item: Threaded Rod Overall Length: 1m
System of Measurement: Metric Tensile Strength: 700 N/mm2
Material Grade: A4 Meets/Exceeds: DIN976
Country of Origin (subject to change): Multiple

Description

Threaded rods are used to fasten, hang, mount and generally support objects. Take a look at the features for Fabory Threaded Rod. Overall Length: 1m, Basic Material: Stainless Steel, Fastener Finish: Plain.

Reviews