BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1-1/2"-6 x 12' Plain B7 Alloy Steel Threaded Rod

FABORY| Zoro #: G0871841| Mfr #: U22180.150.9999

$445.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C35
Overall Length: 12 ft.
Fastener Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0871841 Mfr #: U22180.150.9999
Rockwell Hardness: C35Overall Length: 12 ft.
Fastener Thread Direction: Right HandFastener Thread Type: UNC (Coarse)
Basic Material: Alloy SteelColor: Gray
Tensile Strength: 115,000 to 125,000 psiDia./Thread Size: 1-1/2"-6
Item: Threaded RodSystem of Measurement: Inch
Fastener Finish: PlainMaterial Grade: B7
Temp. Range (F): Not RatedCountry of Origin (subject to change): Multiple

Description

Threaded Rod, B7 Alloy Steel, Finish Plain, Thread Size 1-1/2-6, Overall Length 12 ft., Thread Direction Right Hand, Thread Type UNC, Color Gray, Class 2A, Temp. Range (F) Not Rated, Tensile Strength 115,000 to 125,000 PSI, Rockwell Hardness C35

Reviews