5/16"-18 x 12' Plain B7 Alloy Steel Threaded Rod

FABORY| Zoro #: G2248391| Mfr #: U22180.031.9999

$29.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Alloy Steel
Tensile Strength: 115,000 to 125,000 psi
Item: Threaded Rod
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2248391 Mfr #: U22180.031.9999
Basic Material: Alloy SteelTensile Strength: 115,000 to 125,000 psi
Item: Threaded RodFastener Finish: Plain
Fastener Thread Type: UNC (Coarse)Temp. Range (F): Not Rated
Material Grade: B7Overall Length: 12 ft.
System of Measurement: InchFastener Thread Direction: Right Hand
Rockwell Hardness: C35Dia./Thread Size: 5/16"-18
Country of Origin (subject to change): Multiple

Description

Threaded Rod, B7 Alloy Steel, Finish Plain, Thread Size 5/16-18, Overall Length 12 ft., Thread Direction Right Hand, Thread Type UNC, Class 1A, Temp. Range (F) Not Rated, Tensile Strength 115,000 to 125,000 PSI, Rockwell Hardness C35

Reviews