1/2"-13 x 3' Yellow Zinc B7 Alloy Steel Threaded Rod

FABORY| Zoro #: G0416062| Mfr #: U22182.050.3600

$6.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Alloy Steel
Tensile Strength: 115,000 to 125,000 psi
Item: Threaded Rod
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0416062 Mfr #: U22182.050.3600
Basic Material: Alloy SteelTensile Strength: 115,000 to 125,000 psi
Item: Threaded RodMaterial Grade: B7
Meets/Exceeds: ASME B18.31.3Fastener Thread Type: UNC (Coarse)
Temp. Range (F): Not RatedOverall Length: 3 ft.
System of Measurement: InchFastener Finish: Zinc Yellow
Fastener Thread Direction: Right HandRockwell Hardness: C35
Color: YellowDia./Thread Size: 1/2"-13
Country of Origin (subject to change): Multiple

Description

Threaded Rod, B7 Alloy Steel, Finish Yellow Zinc, Thread Size 1/2-13, Overall Length 3 ft., Thread Direction Right Hand, Thread Type UNC, Color Yellow, Class 2A, Temp. Range (F) Not Rated, Tensile Strength 115,000 to 125,000 PSI, Rockwell Hardness C35

Reviews