BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

3/4"-10 x 6' Yellow Zinc B7 Alloy Steel Threaded Rod

FABORY| Zoro #: G2361125| Mfr #: U22182.075.7200

$32.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Alloy Steel
Tensile Strength: 115,000 to 125,000 psi
Item: Threaded Rod
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2361125 Mfr #: U22182.075.7200
Basic Material: Alloy SteelTensile Strength: 115,000 to 125,000 psi
Item: Threaded RodMaterial Grade: B7
Meets/Exceeds: ASME B18.31.3Fastener Thread Type: UNC (Coarse)
Temp. Range (F): Not RatedOverall Length: 6 ft.
System of Measurement: InchFastener Finish: Zinc Yellow
Fastener Thread Direction: Right HandRockwell Hardness: C35
Color: YellowDia./Thread Size: 3/4"-10
Country of Origin (subject to change): Multiple

Description

Threaded Rod, B7 Alloy Steel, Finish Yellow Zinc, Thread Size 3/4-10, Overall Length 6 ft., Thread Direction Right Hand, Thread Type UNC, Color Yellow, Class 2A, Temp. Range (F) Not Rated, Tensile Strength 115,000 to 125,000 PSI, Rockwell Hardness C35

Reviews