Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/4"-16 x 12' Plain B7 Alloy Steel Threaded Rod
  • Zoro #: G0277654
  • Mfr #: U22170.075.9999
$69.70 /ea

Order in multiples of 2

  • Fastener Thread Direction: Right Hand
  • Thread Size: 3/4"-16
  • Length: 12 ft.
See full product details
This item ships free.

Fabory #U22170.075.9999 Specifications

  • Zoro #: G0277654
  • Mfr #: U22170.075.9999
Fastener Thread Direction: Right Hand Thread Size: 3/4"-16
Length: 12 ft. System of Measurement: Inch
Meets/Exceeds: ASME B18.31.3 Material Grade: B7
Thread Class: B7 Min. Tensile Strength: 115,000 psi
Rockwell Hardness: C35 Thread Direction: Right Hand
Threaded Rod Finish: Black Oxide Color: Gray
Threaded Rod Material: Steel Item: Threaded Rod
Dia./Thread Size: 3/4"-16 Temp. Range: Not Rated
Fastener Finish: Plain Overall Length: 12 ft.
Fastener Thread Type: UNF (Fine) Temp. Range (F): Not Rated
Threaded Rod Thread Type: UNF Tensile Strength: 115,000 to 125,000 psi
Threaded Rod Material Grade: Grade B7 Basic Material: Alloy Steel
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fully Threaded Rod, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade B7, Threaded Rod Finish Black Oxide, Thread Size 3/4 In.-16, Length 12 ft., Thread Direction Right Hand, Threaded Rod Thread Type UNF, Meets/Exceeds ASME B18.31.3, Min. Tensile Strength 115,000 psi, Rockwell Hardness C35 Max, Temp. Range Not Rated, Thread Class B7

Reviews of Fabory #U22170.075.9999