3/4"-16 x 6' Plain B7 Alloy Steel Threaded Rod

FABORY| Zoro #: G0615045| Mfr #: U22170.075.7200

$37.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Alloy Steel
Tensile Strength: 115,000 to 125,000 psi
Item: Threaded Rod
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0615045 Mfr #: U22170.075.7200
Basic Material: Alloy SteelTensile Strength: 115,000 to 125,000 psi
Item: Threaded RodFastener Finish: Plain
Material Grade: B7Meets/Exceeds: ASME B18.31.3
Fastener Thread Type: UNF (Fine)Temp. Range (F): Not Rated
Overall Length: 6 ft.System of Measurement: Inch
Fastener Thread Direction: Right HandRockwell Hardness: C35
Dia./Thread Size: 3/4"-16Country of Origin (subject to change): Multiple

Description

Threaded Rod, B7 Alloy Steel, Finish Plain, Thread Size 3/4-16, Overall Length 6 ft., Thread Direction Right Hand, Thread Type UNF, Class 1A, Temp. Range (F) Not Rated, Tensile Strength 115,000 to 125,000 PSI, Rockwell Hardness C35

Reviews