Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

3/8"-16 x 6' Yellow Zinc B7 Alloy Steel Threaded Rod

FABORY| Zoro #: G1642042| Mfr #: U22182.037.7200

$7.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Alloy Steel
Tensile Strength: 115,000 to 125,000 psi
Item: Threaded Rod
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1642042 Mfr #: U22182.037.7200
Basic Material: Alloy SteelTensile Strength: 115,000 to 125,000 psi
Item: Threaded RodFastener Finish: Zinc Yellow
Material Grade: B7Meets/Exceeds: ASME B18.31.3
Fastener Thread Type: UNC (Coarse)Temp. Range (F): Not Rated
Overall Length: 6 ft.System of Measurement: Inch
Fastener Thread Direction: Right HandRockwell Hardness: C35
Dia./Thread Size: 3/8"-16Country of Origin (subject to change): Multiple

Description

Threaded Rod, B7 Alloy Steel, Finish Yellow Zinc, Thread Size 3/8-16, Overall Length 6 ft., Thread Direction Right Hand, Thread Type UNC, Class 1A, Temp. Range (F) Not Rated, Tensile Strength 115,000 to 125,000 PSI, Rockwell Hardness C35

Reviews