3/8"-24 x 12' Plain B7 Alloy Steel Threaded Rod

FABORY| Zoro #: G0414827| Mfr #: U22170.037.9999

$42.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Alloy Steel
Tensile Strength: 115,000 to 125,000 psi
Item: Threaded Rod
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0414827 Mfr #: U22170.037.9999
Basic Material: Alloy SteelTensile Strength: 115,000 to 125,000 psi
Item: Threaded RodFastener Finish: Plain
Material Grade: B7Meets/Exceeds: ASME B18.31.3
Fastener Thread Type: UNF (Fine)Temp. Range (F): Not Rated
Overall Length: 12 ft.System of Measurement: Inch
Fastener Thread Direction: Right HandRockwell Hardness: C35
Dia./Thread Size: 3/8"-24Country of Origin (subject to change): Multiple

Description

Threaded Rod, B7 Alloy Steel, Finish Plain, Thread Size 3/8-24, Overall Length 12 ft., Thread Direction Right Hand, Thread Type UNF, Class 1A, Temp. Range (F) Not Rated, Tensile Strength 115,000 to 125,000 PSI, Rockwell Hardness C35

Reviews