BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

5/8"-11 x 6' Plain B7 Alloy Steel Threaded Rod

FABORY| Zoro #: G0647631| Mfr #: U22180.062.7200

$19.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Alloy Steel
Tensile Strength: 115,000 to 125,000 psi
Item: Threaded Rod
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0647631 Mfr #: U22180.062.7200
Basic Material: Alloy SteelTensile Strength: 115,000 to 125,000 psi
Item: Threaded RodMaterial Grade: B7
Fastener Thread Type: UNC (Coarse)Temp. Range (F): Not Rated
Overall Length: 6 ft.Fastener Finish: Plain
System of Measurement: InchFastener Thread Direction: Right Hand
Rockwell Hardness: C35Color: Gray
Dia./Thread Size: 5/8"-11Country of Origin (subject to change): Multiple

Description

Threaded Rod, B7 Alloy Steel, Finish Plain, Thread Size 5/8-11, Overall Length 6 ft., Thread Direction Right Hand, Thread Type UNC, Color Gray, Class 2A, Temp. Range (F) Not Rated, Tensile Strength 115,000 to 125,000 PSI, Rockwell Hardness C35

Reviews