KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8"-18 x 3' Yellow Zinc B7 Alloy Steel Threaded Rod

FABORY| Zoro #: G1011595| Mfr #: U22171.062.3600

$10.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Overall Length: 3 ft.
Dia./Thread Size: 5/8"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1011595 Mfr #: U22171.062.3600
Fastener Thread Type: UNF (Fine)Overall Length: 3 ft.
Dia./Thread Size: 5/8"-18Meets/Exceeds: ASME B18.31.3
Basic Material: Alloy SteelTemp. Range (F): Not Rated
Material Grade: B7Rockwell Hardness: C35
Fastener Thread Direction: Right HandItem: Threaded Rod
Tensile Strength: 115,000 to 125,000 psiSystem of Measurement: Inch
Fastener Finish: Zinc YellowCountry of Origin (subject to change): Multiple

Description

Threaded Rod, B7 Alloy Steel, Finish Yellow Zinc, Thread Size 5/8-18, Overall Length 3 ft., Thread Direction Right Hand, Thread Type UNF, Class 1A, Temp. Range (F) Not Rated, Tensile Strength 115,000 to 125,000 PSI, Rockwell Hardness C35

Reviews