Zoro Select
Fully Threaded Rod, 7/8"-9, 3 ft, Steel, Grade B7, Black Oxide Finish
Mfr # U22180.087.3600
Zoro # G1033076
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Steel
- Material Grade/Class Grade B7
- Thread Fit 2A
- Thread Type UNC
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1"-8, 6 ft, Steel, Grade B7, Black Oxide Finish U22180.100.7200
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 2 ft, Steel, Grade B7, Black Oxide Finish U22180.075.2400
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 2 ft, Steel, Grade B7, Black Oxide Finish U22180.050.2400
- ZORO SELECT Fully Threaded Stud, 10-32, 1 in, Stainless Steel, 316, Plain Finish, 10 PK 56272
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 4 in, Stainless Steel, 316, Plain Finish, 2 PK 32523
- ZORO SELECT Fully Threaded Stud, 4-40, 2 1/2 in, Stainless Steel, 18-8, Plain Finish, 10 PK 56230
- ZORO SELECT Fully Threaded Stud, 7/8"-9, 11 1/2 in, Steel, Grade B7, Black Oxide Finish, 4 PK STUDI70871125/1150-004BX
- ZORO SELECT Fully Threaded Stud, 1"-8, 5 1/2 in, Steel, Grade B7M, Black Oxide Finish, 30 PK U22085.100.0550
- ZORO SELECT Fully Threaded Rod, 1-7/8"-8, 13 in, Steel, B16, Plain Finish, 4 PK U22551.187.1300
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 3 ft, Steel, Grade A, Black Oxide Finish U20360.031.3600
- ZORO SELECT Fully Threaded Rod, M30-3.5mm, 1 m, Steel, Class 8.8, Zinc Plated Finish M20230.300.1000
- Zoro Select Fully-Threaded Rods & Studs