THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1-1/2"-6 x 2' Zinc Plated Low Carbon Steel Threaded Rod

FABORY| Zoro #: G2207825| Mfr #: U20300.150.2400

$42.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: Not Rated
Thread Class: 1A
Overall Length: 2 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2207825 Mfr #: U20300.150.2400
Rockwell Hardness: Not RatedThread Class: 1A
Overall Length: 2 ft.Fastener Thread Direction: Right Hand
Meets/Exceeds: ASME B18.31.3Fastener Thread Type: UNC (Coarse)
Basic Material: SteelTensile Strength: 65,000 psi
Dia./Thread Size: 1-1/2"-6Item: Threaded Rod
Fastener Finish: Zinc PlatedMaterial Grade: Low Carbon
Temp. Range (F): Not RatedSystem of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Threaded Rod, Carbon Steel, Finish Zinc, Thread Size 1-1/2-6, Overall Length 2 ft., Thread Direction Right Hand, Thread Type UNC, Class 1A, Temp. Range (F) Not Rated, Tensile Strength 65,000 PSI, Rockwell Hardness Not Rated

Reviews