1-1/2"-6 x 3' Plain Low Carbon Steel Threaded Rod

FABORY| Zoro #: G0344583| Mfr #: U20200.150.3600

$36.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Tensile Strength: 65,000 psi
Item: Threaded Rod
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0344583 Mfr #: U20200.150.3600
Basic Material: SteelTensile Strength: 65,000 psi
Item: Threaded RodFastener Finish: Plain
Material Grade: Low CarbonMeets/Exceeds: ASME B18.31.3
Fastener Thread Type: UNC (Coarse)Temp. Range (F): Not Rated
Overall Length: 3 ft.System of Measurement: Inch
Fastener Thread Direction: Right HandThread Class: 1A
Rockwell Hardness: Not RatedDia./Thread Size: 1-1/2"-6
Country of Origin (subject to change): Multiple

Description

Threaded Rod, Carbon Steel, Finish Plain, Thread Size 1-1/2-6, Overall Length 3 ft., Thread Direction Right Hand, Thread Type UNC, Class 1A, Temp. Range (F) Not Rated, Tensile Strength 65,000 PSI, Rockwell Hardness Not Rated

Reviews