Zoro Select
Fully Threaded Rod, 1-1/4"-12, 2 ft, Steel, Grade A, Black Oxide Finish
Mfr # U20360.125.2400
Zoro # G0946267
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Steel
- Material Grade/Class Grade A
- Thread Fit 1A
- Thread Type Fine
Explore More Products
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 2 ft, Steel, Grade A, Black Oxide Finish U20360.056.2400
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 6 ft, Steel, Grade A, Black Oxide Finish U20360.031.7200
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 12 in, Steel, Grade A, Black Oxide Finish U20360.075.1200
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 6 in, Stainless Steel, 316, Plain Finish, 2 PK 32532
- ZORO SELECT Fully Threaded Rod, 8-32, 6 ft, Steel, Grade A, Zinc Plated Finish U20300.016.7200
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 3 ft, Steel, Grade 2, Zinc Plated Finish 2353
- ZORO SELECT Fully Threaded Stud, 1-1/4"-8, 7 1/2 in, Steel, Grade B7, Black Oxide Finish, 4 PK STUDI7125700/725-004BX
- ZORO SELECT Fully Threaded Stud, 1/2"-13, 6 1/2 in, Steel, Grade B7, Black Oxide Finish, 100 PK STUDB70500650-100BX
- ZORO SELECT Fully Threaded Stud, 1/2"-13, 5 in, Stainless Steel, 18-8, Plain Finish, 5 PK 32465
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 3/4"-10, Grade 55, Plain Finish ATRF1554-55P-34-10-72
- MIDWEST FASTENER Fully Threaded Rod, 3/8"-16, 3 PK 34306
- Zoro Select Fully-Threaded Rods & Studs