1-1/4"-12 x 3' Plain Low Carbon Steel Threaded Rod

FABORY| Zoro #: G2199671| Mfr #: U20360.125.3600

$53.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Rockwell Hardness: Not Rated
Thread Class: 1A
Overall Length: 3 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2199671 Mfr #: U20360.125.3600
Rockwell Hardness: Not RatedThread Class: 1A
Overall Length: 3 ft.Fastener Thread Direction: Right Hand
Meets/Exceeds: ASME B18.31.3Fastener Thread Type: UNF (Fine)
Basic Material: SteelTensile Strength: 65,000 psi
Dia./Thread Size: 1-1/4"-12Item: Threaded Rod
Fastener Finish: PlainMaterial Grade: Low Carbon
Temp. Range (F): Not RatedSystem of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Threaded Rod, Carbon Steel, Finish Plain, Thread Size 1-1/4-12, Overall Length 3 ft., Thread Direction Right Hand, Thread Type UNF, Class 1A, Temp. Range (F) Not Rated, Tensile Strength 65,000 PSI, Rockwell Hardness Not Rated

Reviews