1-3/4"-5 x 2' Zinc Plated Low Carbon Steel Threaded Rod

FABORY| Zoro #: G1584825| Mfr #: U20300.175.2400

$39.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Tensile Strength: 65,000 psi
Item: Threaded Rod
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1584825 Mfr #: U20300.175.2400
Basic Material: SteelTensile Strength: 65,000 psi
Item: Threaded RodFastener Finish: Zinc Plated
Material Grade: Low CarbonMeets/Exceeds: ASME B18.31.3
Fastener Thread Type: UNC (Coarse)Temp. Range (F): Not Rated
Overall Length: 2 ft.Fastener Thread Direction: Right Hand
System of Measurement: InchThread Class: 1A
Rockwell Hardness: Not RatedDia./Thread Size: 1-3/4"-5
Country of Origin (subject to change): Multiple

Description

Threaded Rod, Carbon Steel, Finish Zinc, Thread Size 1-3/4-5, Overall Length 2 ft., Thread Direction Right Hand, Thread Type UNC, Class 1A, Temp. Range (F) Not Rated, Tensile Strength 65,000 PSI, Rockwell Hardness Not Rated

Reviews