Zoro Select
Fully Threaded Rod, 1-3/4"-5, 3 ft, Steel, Grade A, Zinc Plated Finish
Mfr # U20300.175.3600
Zoro # G2068211
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Steel
- Material Grade/Class Grade A
- Thread Fit 1A
- Thread Type Coarse
Explore More Products
- ZORO SELECT Fully Threaded Rod, 10-32, 6 ft, Steel, Grade A, Zinc Plated Finish U20365.019.7200
- ZORO SELECT Fully Threaded Stud, 3/8"-16, 3 ft, Steel, Grade 8, Plain Finish, 5 PK 2022954
- ZORO SELECT Fully Threaded Stud, 1/4"-20, 2 1/4 in, Stainless Steel, 316, Plain Finish, 10 PK 45963
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 2 ft, Steel, Grade B7, Black Oxide Finish U22180.087.2400
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 6 ft, Steel, Grade A, Plain Finish U20200.112.7200
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 6 ft, Steel, Grade B7, Black Oxide Finish B7.07800906.BO.IAR
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 5 in, Steel, Grade B7, Black Oxide Finish, 10 PK 534138G1
- ZORO SELECT Fully Threaded Stud, 1-1/8"-8, 7 in, Steel, Grade B7, Black Oxide Finish, 20 PK U22080.112.0700
- ZORO SELECT Fully Threaded Rod, M33-3.5mm, 1 m, Stainless Steel, 18-8, Plain Finish M51070.330.1000
- ZORO SELECT Fully Threaded Stud, 1/4"-20, 1 1/2 in, Stainless Steel, 316, Plain Finish, 10 PK 32519
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 ft, Steel, Grade 2, Zinc Plated Finish 3098
- Zoro Select Fully-Threaded Rods & Studs