Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1"-8 x 2' Zinc Plated Low Carbon Steel Threaded Rod
  • Zoro #: G0279413
  • Mfr #: U20300.100.2400
$13.32
  • Temp. Range: Not Rated
  • Meets/Exceeds: ASME B18.31.3
  • Threaded Rod Material: Steel
See full product details
Orders over $50 ship free.

Fabory #U20300.100.2400 Specifications

  • Zoro #: G0279413
  • Mfr #: U20300.100.2400
Temp. Range: Not Rated Meets/Exceeds: ASME B18.31.3
Threaded Rod Material: Steel Threaded Rod Thread Type: UNC
Material Grade: Low Carbon Thread Size: 1"-8
Overall Length: 2 ft. Fastener Finish: Zinc
Basic Material: Steel Fastener Thread Direction: Right Hand
Threaded Rod Finish: Zinc Plated Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 1"-8 System of Measurement: Inch
Item: Threaded Rod Temp. Range (F): Not Rated
Tensile Strength: 65,000 psi Thread Class: 1A
Thread Direction: Right Hand Min. Tensile Strength: 65,000 psi
Rockwell Hardness: Not Rated Threaded Rod Material Grade: Grade A
Length: 2 ft. Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Alongside threaded rods, shop our selection of weld studs, fully threaded studs and stainless steel rods and studs. ? Here is some additional information about Fabory Threaded Rod. Overall Length: 2 ft., Basic Material: Steel, Fastener Finish: Zinc.

Reviews of Fabory #U20300.100.2400