Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1"-8 x 6' Zinc Plated Low Carbon Steel Threaded Rod
  • Zoro #: G0256767
  • Mfr #: U20300.100.7200
$37.39
  • Thread Direction: Right Hand
  • Material Grade: Low Carbon
  • Tensile Strength: 65,000 psi
See full product details
Orders over $50 ship free.

Fabory #U20300.100.7200 Specifications

  • Zoro #: G0256767
  • Mfr #: U20300.100.7200
Thread Direction: Right Hand Material Grade: Low Carbon
Tensile Strength: 65,000 psi Temp. Range: Not Rated
Fastener Finish: Zinc Basic Material: Steel
Fastener Thread Type: UNC (Coarse) Thread Size: 1"-8
Fastener Thread Direction: Right Hand Item: Threaded Rod
Min. Tensile Strength: 65,000 psi Meets/Exceeds: ASME B18.31.3
Thread Class: 1A System of Measurement: Inch
Rockwell Hardness: Not Rated Length: 6 ft.
Dia./Thread Size: 1"-8 Threaded Rod Finish: Zinc Plated
Overall Length: 6 ft. Threaded Rod Thread Type: UNC
Threaded Rod Material Grade: Grade A Threaded Rod Material: Steel
Temp. Range (F): Not Rated Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Threaded rods are used to fasten, hang, mount and generally support objects. Take a look at the features for Fabory Threaded Rod. Overall Length: 6 ft., Basic Material: Steel, Fastener Finish: Zinc.

Reviews of Fabory #U20300.100.7200