KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-20 x 3' Plain Low Carbon Steel Threaded Rod

FABORY| Zoro #: G1879796| Mfr #: U20360.050.3600

$3.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Overall Length: 3 ft.
Dia./Thread Size: 1/2"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1879796 Mfr #: U20360.050.3600
Fastener Thread Type: UNF (Fine)Overall Length: 3 ft.
Dia./Thread Size: 1/2"-20Meets/Exceeds: ASME B18.31.3
Basic Material: SteelTemp. Range (F): Not Rated
Material Grade: Low CarbonRockwell Hardness: Not Rated
Fastener Thread Direction: Right HandItem: Threaded Rod
Tensile Strength: 65,000 psiThread Class: 1A
System of Measurement: InchFastener Finish: Plain
Country of Origin (subject to change): Multiple

Description

Threaded Rod, Carbon Steel, Finish Plain, Thread Size 1/2-20, Overall Length 3 ft., Thread Direction Right Hand, Thread Type UNF, Class 1A, Temp. Range (F) Not Rated, Tensile Strength 65,000 PSI, Rockwell Hardness Not Rated

Reviews