Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

1/4"-28 x 6' Plain Low Carbon Steel Threaded Rod

FABORY| Zoro #: G1164457| Mfr #: U20360.025.7200

$3.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Tensile Strength: 65,000 psi
Item: Threaded Rod
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1164457 Mfr #: U20360.025.7200
Basic Material: SteelTensile Strength: 65,000 psi
Item: Threaded RodMaterial Grade: Low Carbon
Meets/Exceeds: ASME B18.31.3Fastener Thread Type: UNF (Fine)
Temp. Range (F): Not RatedOverall Length: 6 ft.
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Fastener Finish: PlainThread Class: 1A
Rockwell Hardness: Not RatedDia./Thread Size: 1/4"-28
Country of Origin (subject to change): Multiple

Description

Threaded Rod, Carbon Steel, Finish Plain, Thread Size 1/4-28, Overall Length 6 ft., Thread Direction Right Hand, Thread Type UNF, Class 1A, Temp. Range (F) Not Rated, Tensile Strength 65,000 PSI, Rockwell Hardness Not Rated

Reviews