Download CAD Files
Zoro Select
Fully Threaded Rod, 3/4"-10, 10 ft, Steel, Grade A, Hot Dipped Galvanized Finish
Mfr # U20170.075.8888
Zoro # G0607205
Sold in multiples of 2 for $112.90
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$112.90
Key Features
- Thread Coverage Fully
- Material Steel
- Material Grade/Class Grade A
- Thread Fit 1A
- Thread Type UNC
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 2 ft, Steel, Grade A, Hot Dipped Galvanized Finish U20170.050.2400
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 10 ft, Steel, Grade A, Hot Dipped Galvanized Finish U20170.062.8888
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish U20170.150.3600
- ZORO SELECT Fully Threaded Stud, 1/4"-20, 6 in, Steel, Grade 2, Zinc Plated Finish, 10 PK 32386
- ZORO SELECT Fully Threaded Stud, 1/4"-20, 1 3/4 in, Stainless Steel, 18-8, Plain Finish, 10 PK 32470
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 8 in, Stainless Steel, B8 18-8, Plain Finish, 30 PK U22534.075.0800
- ZORO SELECT Fully Threaded Stud, 7/8"-9, 8 in, Steel, Grade B7, Black Oxide Finish, 4 PK STUDB70870800-004BX
- ZORO SELECT Fully Threaded Stud, 7/8"-9, 10 in, Steel, Grade B7, Black Oxide Finish, 20 PK STUDB70871000-020BX
- ZORO SELECT Fully Threaded Stud, 1"-8, 5 1/4 in, Steel, B16, Plain Finish, 30 PK U22551.100.0525
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, Black Oxide Finish 36363
- ZORO SELECT Fully Threaded Stud, 3/8"-16, 1 1/4 in, Stainless Steel, 18-8, Plain Finish, 50 PK 32484
- Zoro Select Fully-Threaded Rods & Studs