BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

3/4"-10 x 3' Zinc Plated Low Carbon Steel Threaded Rod

FABORY| Zoro #: G1622625| Mfr #: U20300.075.3600

$8.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Tensile Strength: 65,000 psi
Item: Threaded Rod
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1622625 Mfr #: U20300.075.3600
Basic Material: SteelTensile Strength: 65,000 psi
Item: Threaded RodFastener Finish: Zinc Plated
Material Grade: Low CarbonMeets/Exceeds: ASME B18.31.3
Fastener Thread Type: UNC (Coarse)Temp. Range (F): Not Rated
Overall Length: 3 ft.System of Measurement: Inch
Fastener Thread Direction: Right HandThread Class: 1A
Rockwell Hardness: Not RatedDia./Thread Size: 3/4"-10
Country of Origin (subject to change): Multiple

Description

Threaded Rod, Carbon Steel, Finish Zinc, Thread Size 3/4-10, Overall Length 3 ft., Thread Direction Right Hand, Thread Type UNC, Class 1A, Temp. Range (F) Not Rated, Tensile Strength 65,000 PSI, Rockwell Hardness Not Rated

Reviews