Zoro Select
Fully Threaded Rod, 5/16"-18, 3 ft, Steel, Grade A, Plain Finish
Mfr # U20200.031.3600
Zoro # G1119081
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thread Coverage Fully
- Material Steel
- Material Grade/Class Grade A
- Thread Fit 1A
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 12 ft, Steel, Grade A, Plain Finish U20200.025.9999
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 in, Steel, Grade A, Plain Finish U20200.075.1200
- ZORO SELECT Fully Threaded Rod, 10-24, 3 ft, Steel, Grade A, Plain Finish U20200.019.3600
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 6 ft, Steel, Grade B7, Black Oxide Finish U22180.056.7200
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 in, Steel, Grade 2, Plain Finish 1525
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Steel, Zinc Plated Finish TRI20500LHX3-012P
- ZORO SELECT Fully Threaded Rod, 3-48, 3 ft, Steel, Grade A, Plain Finish U20200.009.3600
- ZORO SELECT Fully Threaded Rod, M36-4mm, 1 m, Steel, Class 8.8, Hot Dipped Galvanized Finish M20170.360.1000
- ZORO SELECT Fully Threaded Stud, 7/8"-9, 6 3/4 in, Steel, Grade B7, Black Oxide Finish, 30 PK U22080.087.0675
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 12 in, Stainless Steel, 316, Plain Finish U55070.025.1200
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 1"-8, Grade 55, Plain Finish ATRF1554-55P-1-8-288
- Zoro Select Fully-Threaded Rods & Studs