Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

5/8"-11 x 10' Zinc Plated Low Carbon Steel Threaded Rod

FABORY| Zoro #: G0835651| Mfr #: U20300.062.8888

$20.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Tensile Strength: 65,000 psi
Item: Threaded Rod
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0835651 Mfr #: U20300.062.8888
Basic Material: SteelTensile Strength: 65,000 psi
Item: Threaded RodFastener Finish: Zinc Plated
Material Grade: Low CarbonMeets/Exceeds: ASME B18.31.3
Fastener Thread Type: UNC (Coarse)Temp. Range (F): Not Rated
Overall Length: 10 ft.System of Measurement: Inch
Fastener Thread Direction: Right HandThread Class: 1A
Rockwell Hardness: Not RatedDia./Thread Size: 5/8"-11
Country of Origin (subject to change): Multiple

Description

Threaded Rod, Carbon Steel, Finish Zinc, Thread Size 5/8-11, Overall Length 10 ft., Thread Direction Right Hand, Thread Type UNC, Class 1A, Temp. Range (F) Not Rated, Tensile Strength 65,000 PSI, Rockwell Hardness Not Rated

Reviews