KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8"-11 x 6' Plain Low Carbon Steel Threaded Rod

FABORY| Zoro #: G1226547| Mfr #: U20200.062.7200

$13.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Overall Length: 6 ft.
Dia./Thread Size: 5/8"-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1226547 Mfr #: U20200.062.7200
Fastener Thread Type: UNC (Coarse)Overall Length: 6 ft.
Dia./Thread Size: 5/8"-11Meets/Exceeds: ASME B18.31.3
Basic Material: SteelTemp. Range (F): Not Rated
Material Grade: Low CarbonRockwell Hardness: Not Rated
Fastener Thread Direction: Right HandItem: Threaded Rod
Tensile Strength: 65,000 psiThread Class: 1A
System of Measurement: InchFastener Finish: Plain
Country of Origin (subject to change): Multiple

Description

Threaded Rod, Carbon Steel, Finish Plain, Thread Size 5/8-11, Overall Length 6 ft., Thread Direction Right Hand, Thread Type UNC, Class 1A, Temp. Range (F) Not Rated, Tensile Strength 65,000 PSI, Rockwell Hardness Not Rated

Reviews