Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

7/8"-9 x 2' Zinc Plated Low Carbon Steel Threaded Rod

FABORY| Zoro #: G1094484| Mfr #: U20300.087.2400

$8.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Tensile Strength: 65,000 psi
Item: Threaded Rod
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1094484 Mfr #: U20300.087.2400
Basic Material: SteelTensile Strength: 65,000 psi
Item: Threaded RodFastener Finish: Zinc Plated
Material Grade: Low CarbonMeets/Exceeds: ASME B18.31.3
Fastener Thread Type: UNC (Coarse)Temp. Range (F): Not Rated
Overall Length: 2 ft.System of Measurement: Inch
Fastener Thread Direction: Right HandThread Class: 1A
Rockwell Hardness: Not RatedDia./Thread Size: 7/8"-9
Country of Origin (subject to change): Multiple

Description

Threaded Rod, Carbon Steel, Finish Zinc, Thread Size 7/8-9, Overall Length 2 ft., Thread Direction Right Hand, Thread Type UNC, Class 1A, Temp. Range (F) Not Rated, Tensile Strength 65,000 PSI, Rockwell Hardness Not Rated

Reviews