Download CAD Files
Zoro Select
Fully Threaded Rod, M10-1.5mm, 1 m, Stainless Steel, 316, Plain Finish
Mfr # M55070.100.1000
Zoro # G9051183
$12.67
4% off
$12.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 1 m
- Material Stainless Steel
- Material Grade/Class 316
- Thread Type Metric Coarse
Explore More Products
- ZORO SELECT Fully Threaded Rod, M16-2mm, 1 m, Stainless Steel, 316, Plain Finish M55070.160.1000
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Stainless Steel, 316, Plain Finish M55070.120.1000
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Stainless Steel, 316, Plain Finish M55070.200.1000
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 2 ft, Steel, Grade 2, Plain Finish 11222
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 in, Stainless Steel, 18-8, Plain Finish U51070.062.1200
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 12 in, Steel, Grade 2, Plain Finish 56101
- ZORO SELECT Fully Threaded Rod, 1-1/8"-8, 13 3/4 in, Steel, Grade B7, Black Oxide Finish, 10 PK U22080.112.1375
- ZORO SELECT Fully Threaded Stud, 1-1/8"-8, 11 1/2 in, Steel, Grade B7M, Black Oxide Finish, 10 PK U22085.112.1150
- ZORO SELECT Fully Threaded Rod, 2"-8, 13 1/2 in, Steel, Grade B7M, Black Oxide Finish, 3 PK U22085.200.1350
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 ft, Steel, Grade A, Zinc Plated Finish U20300.031.9999
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 ft, Steel, Grade 2, Zinc Plated Finish 3138
- Zoro Select Fully-Threaded Rods & Studs