Zoro Select
Fully Threaded Rod, M27-3mm, 1 m, Steel, Class 4.8, Zinc Plated Finish
Mfr # M20300.270.1000
Zoro # G5723916
Free Shipping & Returns
$87.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 1 m
- Material Steel
- Material Grade/Class Class 4.8
- Thread Type Metric Coarse
Explore More Products
- ZORO SELECT Fully Threaded Stud, 1/2"-13, 6 in, Steel, Grade 2, Plain Finish, 5 PK 32363
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 6 ft, Steel, Zinc Plated Finish TRI20870LHX6-004P
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 in, Stainless Steel, 18-8, Plain Finish U51070.100.1200
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 2 ft, Steel, Grade A, Hot Dipped Galvanized Finish U20170.112.2400
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 12 ft, Steel, Grade B7, Black Oxide Finish U22180.087.9999
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 3 ft, Steel, Grade 2, Zinc Plated Finish 20307
- ZORO SELECT Fully Threaded Stud, 1"-8, 7 in, Steel, Grade B7, Black Oxide Finish, 4 PK STUDB71000700-004BX
- ZORO SELECT Fully Threaded Stud, 1-1/8"-12, 12 in, Steel, Grade 8, Plain Finish, 2 PK 2035584
- ZORO SELECT Fully Threaded Stud, 1-1/8"-8, 7 in, Steel, Grade B7, Black Oxide Finish, 15 PK STUDI7112675/700-015BX
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 6 ft, Stainless Steel, 18-8, Plain Finish 10326
- ZORO SELECT Fully Threaded Stud, 5/16"-18, 2 in, Steel, Grade 2, Plain Finish, 25 PK 32426
- Zoro Select Fully-Threaded Rods & Studs