Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Threaded Rod, M30-3.50, Stainless Steel, Plain Finish, 1 m Length

  • Zoro #: G0415156
  • Mfr #: M55070.300.1000
$125.11
  • Item: Threaded Rod
  • Basic Material: Stainless Steel
  • Dia./Thread Size: M30-3.50
See full product details
This item ships free.

Fabory #M55070.300.1000 Specifications

  • Zoro #: G0415156
  • Mfr #: M55070.300.1000
Item: Threaded Rod Basic Material: Stainless Steel
Dia./Thread Size: M30-3.50 Fastener Finish: Plain
Fastener Thread Direction: Right Hand Fastener Thread Type: Metric Coarse
Material Grade: A4 Overall Length: 1m
System of Measurement: Metric Tensile Strength: 700 N/mm2
Yield Strength (PSI): 450 N/mm2 Length: 1 m
Threaded Rod Thread Type: Metric Coarse Temp. Range (F): Not Rated
Thread Direction: Right Hand Threaded Rod Material: 316 Stainless Steel
Threaded Rod Finish: Plain Meets/Exceeds: DIN976
Thread Size: M30-3.5mm Temp. Range: Not Rated
Length (Straight Wireway): 1 m Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fully Threaded Rod, System of Measurement Metric, Threaded Rod Material 316 Stainless Steel, Threaded Rod Finish Plain, Thread Size M30-3.5mm, Length 1 m, Thread Direction Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds DIN 976, Temp. Range Not Rated

Reviews of Fabory #M55070.300.1000