Zoro Select
Fully Threaded Rod, M30-3.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish
Mfr # M20300.300.1000
Zoro # G5706741
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 1 m
- Material Steel
- Material Grade/Class Class 4.8
- Thread Type Metric Coarse
Explore More Products
- ZORO SELECT Fully Threaded Rod, M7-1mm, 1 m, Steel, Class 4.8, Zinc Plated Finish M20300.070.1000
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 1 m, Steel, Class 4.8, Zinc Plated Finish M20300.050.1000
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Steel, Class 4.8, Zinc Plated Finish M20300.060.1000
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 6 ft, Stainless Steel, 18-8, Plain Finish, 7 PK B51067.050.7200
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 3 ft, Steel, Low Carbon, Zinc Plated Finish TRI20750LHX3-005P
- ZORO SELECT Fully Threaded Rod, M3-0.5mm, 1 m, Stainless Steel, 316, Plain Finish M55070.030.1000
- ZORO SELECT Fully Threaded Stud, 7/8"-9, 8 in, Steel, Grade B7, Black Oxide Finish, 4 PK STUDB70870800-004BX
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 3 ft, Steel, Zinc Plated Finish TRI21250LHX3-001P
- ZORO SELECT Fully Threaded Stud, 7/8"-9, 3 in, Steel, Grade B7, Black Oxide Finish, 60 PK STUDI7087275/300-060BX
- STEELWORKS 11068 3/8-24X3 FT ZINC ALLTHREAD ROD 218297
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 2 1/2 in, Stainless Steel, 18-8, Plain Finish, 5 PK 45673
- Zoro Select Fully-Threaded Rods & Studs