Zoro Select
Fully Threaded Rod, M36-4mm, 1 m, Stainless Steel, 316, Plain Finish
Mfr # M55070.360.1000
Zoro # G5636032
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 1 m
- Material Stainless Steel
- Material Grade/Class 316
- Thread Type Metric Coarse
Explore More Products
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Stainless Steel, 316, Plain Finish M55070.060.1000
- ZORO SELECT Fully Threaded Rod, M48-5mm, 1 m, Stainless Steel, 316, Plain Finish M55070.480.1000
- ZORO SELECT Fully Threaded Rod, M45-4.5mm, 1 m, Stainless Steel, 316, Plain Finish M55070.450.1000
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 8 ft, Nylon, 6/6, Plain Finish 3837516TR-8FT
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 6 ft, Steel, Grade 2, Hot Dipped Galvanized Finish 4RDN7
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 ft, Steel, Grade A, Plain Finish U20200.062.9999
- ZORO SELECT Fully Threaded Rod, 10-32, 3 ft, Stainless Steel, 316, Plain Finish 44487
- ZORO SELECT Fully Threaded Rod, 1/2 in, 12 ft, Steel, Grade 2, Plain Finish 2368
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 8 1/2 in, Steel, Grade B7M, Black Oxide Finish, 30 PK U22085.075.0850
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 3 ft, Steel, Grade B7, Black Oxide Finish U22170.025.3600
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 3 ft, Steel, Grade A, Zinc Plated Finish U20300.037.3600
- Zoro Select Fully-Threaded Rods & Studs