Zoro Select
Fully Threaded Rod, 1/2"-13, 12 in, Steel, Grade A, Plain Finish
Mfr # U20200.050.1200
Zoro # G0104207
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Steel
- Material Grade/Class Grade A
- Thread Fit 1A
- Thread Type UNC
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 12 ft, Steel, Grade A, Plain Finish U20200.050.9999
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 2 ft, Steel, Grade A, Plain Finish U20200.031.2400
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 3 ft, Steel, Grade A, Plain Finish U20200.112.3600
- ZORO SELECT Fully Threaded Rod, M45-4.5mm, 1 m, Stainless Steel, 316, Plain Finish M55070.450.1000
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 ft, Steel, Grade 2, Plain Finish 1098
- ZORO SELECT Fully Threaded Rod, 1-1/4"-12, 3 ft, Steel, Grade A, Zinc Plated Finish U20365.125.3600
- ZORO SELECT Fully Threaded Rod, M30-3.5mm, 1 m, Steel, Class 12.9, Black Oxide Finish M20132.300.1000
- ZORO SELECT Fully Threaded Stud, 1/2"-13, 3 1/2 in, Steel, Grade B7M, Black Oxide Finish, 200 PK U22085.050.0350
- ZORO SELECT Fully Threaded Stud, 7/8"-9, 9 1/4 in, Steel, Grade B7, Black Oxide Finish, 25 PK U22080.087.0925
- USA FASTENER Fully Threaded Stud, 3/4"-10, 5 in, Steel, Grade B7, Fluoropolymer Coated Finish, 30 PK B7-.75-5-30
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 3 ft, Steel, Grade 2, Zinc Plated Finish 20305
- Zoro Select Fully-Threaded Rods & Studs