Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2"-13 x 1' Zinc Plated Low Carbon Steel Threaded Rod

  • Zoro #: G0104225
  • Mfr #: U20300.050.1200

$1.72

  • Threaded Rod Finish: Zinc Plated
  • Thread Class: 1A
  • Thread Direction: Right Hand
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U20300.050.1200 Specifications

  • Zoro #: G0104225
  • Mfr #: U20300.050.1200
Threaded Rod Finish: Zinc Plated Thread Class: 1A
Thread Direction: Right Hand Thread Size: 1/2"-13
Fastener Finish: Zinc Threaded Rod Material Grade: Grade A
Basic Material: Steel Meets/Exceeds: ASME B18.31.3
Material Grade: Low Carbon System of Measurement: Inch
Fastener Thread Type: UNC (Coarse) Threaded Rod Thread Type: UNC
Dia./Thread Size: 1/2"-13 Temp. Range (F): -58 Degrees to 302 Degrees
Temp. Range: -58 Degrees to 302 Degrees F Item: Threaded Rod
Length: 1 ft. Fastener Thread Direction: Right Hand
Threaded Rod Material: Steel Overall Length: 1 ft.
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fully Threaded Rod, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade A, Threaded Rod Finish Zinc Plated, Thread Size 1/2 In.-13, Length 1 ft., Thread Direction Right Hand, Threaded Rod Thread Type UNC, Meets/Exceeds ASME B18.31.3, Temp. Range -58 Degrees to 302 Degrees F, Thread Class 1A

Reviews of Fabory #U20300.050.1200