Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2"-20 x 1' Zinc Plated Low Carbon Steel Threaded Rod

  • Zoro #: G0104216
  • Mfr #: U20365.050.1200

$3.51

  • Overall Length: 1 ft.
  • Fastener Thread Type: UNF (Fine)
  • Fastener Thread Direction: Right Hand
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U20365.050.1200 Specifications

  • Zoro #: G0104216
  • Mfr #: U20365.050.1200
Overall Length: 1 ft. Fastener Thread Type: UNF (Fine)
Fastener Thread Direction: Right Hand Thread Direction: Right Hand
Threaded Rod Material Grade: Grade A Length: 1 ft.
Meets/Exceeds: ASME B18.31.3 Item: Threaded Rod
Thread Class: 1A Dia./Thread Size: 1/2"-20
Material Grade: Low Carbon Thread Size: 1/2"-20
Fastener Finish: Zinc Threaded Rod Material: Steel
Threaded Rod Thread Type: UNF Temp. Range: -58 Degrees to 302 Degrees F
System of Measurement: Inch Threaded Rod Finish: Zinc Plated
Basic Material: Steel Temp. Range (F): -58 Degrees to 302 Degrees
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fully Threaded Rod, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade A, Threaded Rod Finish Zinc Plated, Thread Size 1/2 In.-20, Length 1 ft., Thread Direction Right Hand, Threaded Rod Thread Type UNF, Meets/Exceeds ASME B18.31.3, Temp. Range -58 Degrees to 302 Degrees F, Thread Class 1A

Reviews of Fabory #U20365.050.1200