Download CAD Files
Zoro Select
Fully Threaded Rod, 1/4"-28, 3 ft, Steel, Grade A, Zinc Plated Finish
Mfr # U20365.025.3600
Zoro # G0104146
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Steel
- Material Grade/Class Grade A
- Thread Fit 1A
- Thread Type UNF
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 6 ft, Steel, Grade A, Zinc Plated Finish U20365.050.7200
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 10 ft, Steel, Grade A, Zinc Plated Finish U20365.050.8888
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 12 in, Steel, Grade A, Zinc Plated Finish U20365.050.1200
- ZORO SELECT Fully Threaded Rod, M33-3.5mm, 1 m, Steel, Class 10.9, Black Oxide Finish M20130.330.1000
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 6 ft, Brass, Not Graded, Plain Finish BR.05801806.PL.DAR
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 6 ft, Steel, Grade A, Hot Dipped Galvanized Finish U20170.075.7200
- ZORO SELECT Fully Threaded Stud, 1-1/8"-8, 9 1/2 in, Steel, Grade B7, Black Oxide Finish, 15 PK U22080.112.0950
- ZORO SELECT Fully Threaded Stud, 1-1/2"-8, 9 1/2 in, Steel, Grade B7, Black Oxide Finish, 6 PK U22080.150.0950
- ZORO SELECT Fully Threaded Stud, 7/8"-9, 8 1/2 in, Steel, Grade B7, Black Oxide Finish, 4 PK STUDB70870850-004BX
- MIDWEST FASTENER Fully Threaded Rod, 8-32, 6 PK 34024
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 6 ft, Steel, Grade A, Black Oxide Finish U20360.043.7200
- Zoro Select Fully-Threaded Rods & Studs