Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/4"-10 x 1' Zinc Plated Low Carbon Steel Threaded Rod

  • Zoro #: G0066431
  • Mfr #: U20300.075.1200

$3.07

  • Thread Size: 3/4"-10
  • System of Measurement: Inch
  • Meets/Exceeds: ASME B18.31.3
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U20300.075.1200 Specifications

  • Zoro #: G0066431
  • Mfr #: U20300.075.1200
Thread Size: 3/4"-10 System of Measurement: Inch
Meets/Exceeds: ASME B18.31.3 Fastener Thread Type: UNC (Coarse)
Thread Direction: Right Hand Threaded Rod Material Grade: Grade A
Threaded Rod Finish: Zinc Plated Item: Threaded Rod
Fastener Thread Direction: Right Hand Fastener Finish: Zinc
Temp. Range (F): -58 Degrees to 302 Degrees Temp. Range: -58 Degrees to 302 Degrees F
Dia./Thread Size: 3/4"-10 Threaded Rod Thread Type: UNC
Threaded Rod Material: Steel Basic Material: Steel
Material Grade: Low Carbon Thread Class: 1A
Overall Length: 1 ft. Length: 1 ft.
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fully Threaded Rod, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade A, Threaded Rod Finish Zinc Plated, Thread Size 3/4 In.-10, Length 1 ft., Thread Direction Right Hand, Threaded Rod Thread Type UNC, Meets/Exceeds ASME B18.31.3, Temp. Range -58 Degrees to 302 Degrees F, Thread Class 1A

Reviews of Fabory #U20300.075.1200