Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8"-16 x 3' Hot Dipped Galvanized Low Carbon Steel Threaded Rod

  • Zoro #: G0104128
  • Mfr #: U20170.037.3600

$3.69

  • Temp. Range (F): -58 Degrees to 302 Degrees
  • Fastener Thread Type: UNC (Coarse)
  • Fastener Finish: Hot Dipped Galvanized
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U20170.037.3600 Specifications

  • Zoro #: G0104128
  • Mfr #: U20170.037.3600
Temp. Range (F): -58 Degrees to 302 Degrees Fastener Thread Type: UNC (Coarse)
Fastener Finish: Hot Dipped Galvanized Thread Size: 3/8"-16
Threaded Rod Material Grade: Grade A Thread Direction: Right Hand
Basic Material: Steel Threaded Rod Finish: Hot Dipped Galvanized
Threaded Rod Thread Type: UNC Length: 3 ft.
System of Measurement: Inch Dia./Thread Size: 3/8"-16
Thread Class: 1A Item: Threaded Rod
Material Grade: Low Carbon Temp. Range: -58 Degrees to 302 Degrees F
Overall Length: 3 ft. Fastener Thread Direction: Right Hand
Meets/Exceeds: ASME B18.31.3 Threaded Rod Material: Steel
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Threaded rods are used to fasten, hang, mount and generally support objects. Take a look at the features for Fabory Threaded Rod. Overall Length: 3 ft., Basic Material: Steel, Fastener Finish: Hot Dipped Galvanized.

Reviews of Fabory #U20170.037.3600