Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/8"-18 x 1' Plain Low Carbon Steel Threaded Rod

  • Zoro #: G0104198
  • Mfr #: U20360.062.1200

$4.06

  • Thread Direction: Right Hand
  • Length: 1 ft.
  • Thread Class: 1A
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U20360.062.1200 Specifications

  • Zoro #: G0104198
  • Mfr #: U20360.062.1200
Thread Direction: Right Hand Length: 1 ft.
Thread Class: 1A Threaded Rod Material Grade: Grade A
Temp. Range: -58 Degrees to 302 Degrees F System of Measurement: Inch
Thread Size: 5/8"-18 Temp. Range (F): -58 Degrees to 302 Degrees
Basic Material: Steel Threaded Rod Finish: Black Oxide
Meets/Exceeds: ASME B18.31.3 Fastener Thread Type: UNF (Fine)
Material Grade: Low Carbon Dia./Thread Size: 5/8"-18
Threaded Rod Material: Steel Fastener Thread Direction: Right Hand
Item: Threaded Rod Overall Length: 1 ft.
Fastener Finish: Plain Threaded Rod Thread Type: UNF
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fully Threaded Rod, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade A, Threaded Rod Finish Black Oxide, Thread Size 5/8 In.-18, Length 1 ft., Thread Direction Right Hand, Threaded Rod Thread Type UNF, Meets/Exceeds ASME B18.31.3, Temp. Range -58 Degrees to 302 Degrees F, Thread Class 1A

Reviews of Fabory #U20360.062.1200