Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7/16"-20 x 3' Yellow Zinc B7 Alloy Steel Threaded Rod

  • Zoro #: G0102947
  • Mfr #: U22171.043.3600

$4.35

  • Thread Direction: Right Hand
  • Yield Strength (PSI): 95,000
  • Min. Tensile Strength: 115,000 psi
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U22171.043.3600 Specifications

  • Zoro #: G0102947
  • Mfr #: U22171.043.3600
Thread Direction: Right Hand Yield Strength (PSI): 95,000
Min. Tensile Strength: 115,000 psi Threaded Rod Finish: Zinc and Yellow Plated
Length: 3 ft. System of Measurement: Inch
Fastener Thread Type: UNF (Fine) Fastener Thread Direction: Right Hand
Temp. Range: Not Rated Dia./Thread Size: 7/16"-20
Basic Material: Alloy Steel Fastener Finish: Zinc Yellow
Meets/Exceeds: ASME B18.31.3 Tensile Strength: 115,000 to 125,000
Item: Threaded Rod Overall Length: 3 ft.
Temp. Range (F): Not Rated Threaded Rod Material: Steel
Thread Size: 7/16"-20 Thread Class: B7
Threaded Rod Material Grade: Grade B7 Yield Strength: 95,000 psi
Rockwell Hardness: C35 Threaded Rod Thread Type: UNF
Material Grade: B7 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Alongside threaded rods, shop our selection of weld studs, fully threaded studs and stainless steel rods and studs. ? Here are some important details for Fabory Threaded Rod. Overall Length: 3 ft., Basic Material: Alloy Steel, Fastener Finish: Zinc Yellow.

Reviews of Fabory #U22171.043.3600