Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M12-1.75 x 1 m Hot Dipped Galvanized Steel Threaded Rod

  • Zoro #: G0102938
  • Mfr #: M20170.120.1000

$6.55

  • Yield Strength: 90,000 psi
  • Material Grade: Class 8
  • Threaded Rod Thread Type: Metric Coarse
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #M20170.120.1000 Specifications

  • Zoro #: G0102938
  • Mfr #: M20170.120.1000
Yield Strength: 90,000 psi Material Grade: Class 8
Threaded Rod Thread Type: Metric Coarse Rockwell Hardness: C22 to C34
Dia./Thread Size: M12-1.75 Min. Tensile Strength: 115,000 psi
Overall Length: 1m Thread Size: M12-1.75mm
Fastener Thread Direction: Right Hand Tensile Strength: 800 N/mm2
Threaded Rod Finish: Hot Dipped Galvanized Fastener Finish: Hot Dipped Galvanized
Temp. Range (F): Not Rated Item: Threaded Rod
Meets/Exceeds: DIN976 Temp. Range: Not Rated
Length: 1m System of Measurement: Metric
Threaded Rod Material Grade: Class 8.8 Basic Material: Steel
Fastener Thread Type: Metric Coarse Thread Direction: Right Hand
Yield Strength (PSI): 640 N/mm2 Threaded Rod Material: Steel
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fully Threaded Rod, System of Measurement Metric, Threaded Rod Material Steel, Threaded Rod Material Grade Class 8.8, Threaded Rod Finish Hot Dipped Galvanized, Thread Size M12-1.75mm, Length 1m, Thread Direction Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds DIN 976, Min. Tensile Strength 115,000 psi, Rockwell Hardness C34 Max, Temp. Range Not Rated, Yield Strength 90,000 psi

Reviews of Fabory #M20170.120.1000