Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M20-1.5 x 1 m Zinc Plated Steel Threaded Rod
  • Zoro #: G0301150
  • Mfr #: M20360.200.1000
$39.73
  • Threaded Rod Finish: Zinc Plated
  • Threaded Rod Thread Type: Metric Fine
  • Yield Strength (PSI): 240 N/mm2
See full product details
Orders over $50 ship free.

Fabory #M20360.200.1000 Specifications

  • Zoro #: G0301150
  • Mfr #: M20360.200.1000
Threaded Rod Finish: Zinc Plated Threaded Rod Thread Type: Metric Fine
Yield Strength (PSI): 240 N/mm2 Fastener Finish: Zinc
Temp. Range (F): -58 Degrees to 302 Degrees Length: 1m
Dia./Thread Size: M20-1.50 System of Measurement: Metric
Overall Length: 1m Threaded Rod Material Grade: Class 4.8
Rockwell Hardness: B67 Tensile Strength: 400 N/mm2
Min. Tensile Strength: 55,000 pai Fastener Thread Type: Metric Fine
Thread Size: M20-1.5mm Material Grade: Class 4
Color: Silver Yield Strength: 30,000 psi
Fastener Thread Direction: Right Hand Item: Threaded Rod
Basic Material: Steel Thread Direction: Right Hand
Temp. Range: -58 Degrees to 302 Degrees F Meets/Exceeds: 976-1A
Threaded Rod Material: Steel Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fully Threaded Rod, System of Measurement Metric, Threaded Rod Material Steel, Threaded Rod Material Grade Class 4.8, Threaded Rod Finish Zinc Plated, Thread Size M20-1.5mm, Length 1m, Thread Direction Right Hand, Threaded Rod Thread Type Metric Fine, Meets/Exceeds DIN 976, Min. Tensile Strength 55,000 pai, Rockwell Hardness B67 Min, Temp. Range -58 Degrees to 302 Degrees F, Yield Strength 30,000 psi

Reviews of Fabory #M20360.200.1000