Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M22-1.5 x 1 m Zinc Plated Steel Threaded Rod
  • Zoro #: G0301141
  • Mfr #: M20360.220.1000
$26.78
  • Yield Strength (PSI): 240 N/mm2
  • Thread Direction: Right Hand
  • Thread Size: M22-1.5mm
See full product details
Orders over $50 ship free.

Fabory #M20360.220.1000 Specifications

  • Zoro #: G0301141
  • Mfr #: M20360.220.1000
Yield Strength (PSI): 240 N/mm2 Thread Direction: Right Hand
Thread Size: M22-1.5mm Item: Threaded Rod
Min. Tensile Strength: 55,000 pai Threaded Rod Material: Steel
Threaded Rod Thread Type: Metric Fine Threaded Rod Finish: Zinc Plated
Length: 1m Temp. Range (F): -58 Degrees to 302 Degrees
Basic Material: Steel Meets/Exceeds: 976-1A
Color: Silver Dia./Thread Size: M22-1.50
Fastener Thread Type: Metric Fine Temp. Range: -58 Degrees to 302 Degrees F
Material Grade: Class 4 Rockwell Hardness: B67
Tensile Strength: 400 N/mm2 Yield Strength: 30,000 psi
Fastener Finish: Zinc Threaded Rod Material Grade: Class 4.8
Fastener Thread Direction: Right Hand System of Measurement: Metric
Overall Length: 1m Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fully Threaded Rod, System of Measurement Metric, Threaded Rod Material Steel, Threaded Rod Material Grade Class 4.8, Threaded Rod Finish Zinc Plated, Thread Size M22-1.5mm, Length 1m, Thread Direction Right Hand, Threaded Rod Thread Type Metric Fine, Meets/Exceeds DIN 976, Min. Tensile Strength 55,000 pai, Rockwell Hardness B67 Min, Temp. Range -58 Degrees to 302 Degrees F, Yield Strength 30,000 psi

Reviews of Fabory #M20360.220.1000