Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M24-1.5 x 1 m Zinc Plated Steel Threaded Rod
  • Zoro #: G0301135
  • Mfr #: M20360.240.1000
$42.99
  • Color: Silver
  • Fastener Finish: Zinc
  • Basic Material: Steel
See full product details
Orders over $50 ship free.

Fabory #M20360.240.1000 Specifications

  • Zoro #: G0301135
  • Mfr #: M20360.240.1000
Color: Silver Fastener Finish: Zinc
Basic Material: Steel Tensile Strength: 400 N/mm2
Thread Size: M24-1.5mm Temp. Range (F): -58 Degrees to 302 Degrees
Item: Threaded Rod Threaded Rod Material Grade: Class 4.8
Material Grade: Class 4 Threaded Rod Finish: Zinc Plated
Temp. Range: -58 Degrees to 302 Degrees F Yield Strength: 30,000 psi
Length: 1m Meets/Exceeds: 976-1A
System of Measurement: Metric Threaded Rod Material: Steel
Threaded Rod Thread Type: Metric Fine Thread Direction: Right Hand
Min. Tensile Strength: 55,000 pai Dia./Thread Size: M24-1.50
Fastener Thread Direction: Right Hand Rockwell Hardness: B67
Overall Length: 1m Yield Strength (PSI): 240 N/mm2
Fastener Thread Type: Metric Fine Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fully Threaded Rod, System of Measurement Metric, Threaded Rod Material Steel, Threaded Rod Material Grade Class 4.8, Threaded Rod Finish Zinc Plated, Thread Size M24-1.5mm, Length 1m, Thread Direction Right Hand, Threaded Rod Thread Type Metric Fine, Meets/Exceeds DIN 976, Min. Tensile Strength 55,000 pai, Rockwell Hardness B67 Min, Temp. Range -58 Degrees to 302 Degrees F, Yield Strength 30,000 psi

Reviews of Fabory #M20360.240.1000