Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M24-3.0 x 1 m Plain Steel Threaded Rod
  • Zoro #: G0300240
  • Mfr #: M22100.240.1000
$37.08
  • Color: Silver
  • Temp. Range (F): -58 Degrees to 302 Degrees
  • Threaded Rod Material Grade: Grade B7
See full product details
Orders over $50 ship free.

Fabory #M22100.240.1000 Specifications

  • Zoro #: G0300240
  • Mfr #: M22100.240.1000
Color: Silver Temp. Range (F): -58 Degrees to 302 Degrees
Threaded Rod Material Grade: Grade B7 Meets/Exceeds: ASTM 193
Yield Strength (PSI): 95,000 System of Measurement: Metric
Material Grade: B7 Threaded Rod Material: Steel
Threaded Rod Thread Type: Metric Coarse Item: Threaded Rod
Min. Tensile Strength: 115,000 psi Dia./Thread Size: M24-3.00
Basic Material: Alloy Steel Thread Size: M24-3mm
Yield Strength: 95,000 psi Fastener Finish: Plain
Thread Direction: Right Hand Rockwell Hardness: C35
Tensile Strength: 115,000 to 125,000 psi Length: 1m
Threaded Rod Finish: Black Oxide Overall Length: 1m
Fastener Thread Type: Metric Coarse Fastener Thread Direction: Right Hand
Temp. Range: -58 Degrees to 302 Degrees F Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fully Threaded Rod, System of Measurement Metric, Threaded Rod Material Steel, Threaded Rod Material Grade Grade B7, Threaded Rod Finish Black Oxide, Thread Size M24-3mm, Length 1m, Thread Direction Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds ASTM A193, Min. Tensile Strength 115,000 psi, Rockwell Hardness C35 Max, Temp. Range -58 Degrees to 302 Degrees F, Yield Strength 95,000 psi

Reviews of Fabory #M22100.240.1000