Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M24-3.0 x 3m Zinc Plated Steel Threaded Rod
  • Zoro #: G0301080
  • Mfr #: M20410.240.3000
$48.19
  • Overall Length: 3m
  • Basic Material: Steel
  • Meets/Exceeds: 976-1A
See full product details
Orders over $50 ship free.

Fabory #M20410.240.3000 Specifications

  • Zoro #: G0301080
  • Mfr #: M20410.240.3000
Overall Length: 3m Basic Material: Steel
Meets/Exceeds: 976-1A Item: Threaded Rod
Dia./Thread Size: M24-3.00 Threaded Rod Finish: Zinc Plated
Color: Silver Min. Tensile Strength: 55,000 pai
System of Measurement: Metric Material Grade: Class 4
Yield Strength (PSI): 240 N/mm2 Threaded Rod Thread Type: Metric Coarse
Fastener Thread Type: Metric Coarse Length: 3m
Fastener Finish: Zinc Temp. Range: -58 Degrees to 302 Degrees F
Yield Strength: 30,000 psi Threaded Rod Material Grade: Class 4.8
Threaded Rod Material: Steel Thread Direction: Right Hand
Rockwell Hardness: B67 Temp. Range (F): -58 Degrees to 302 Degrees
Tensile Strength: 400 N/mm2 Fastener Thread Direction: Right Hand
Thread Size: M24-3mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fully Threaded Rod, System of Measurement Metric, Threaded Rod Material Steel, Threaded Rod Material Grade Class 4.8, Threaded Rod Finish Zinc Plated, Thread Size M24-3mm, Length 3m, Thread Direction Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds DIN 976, Min. Tensile Strength 55,000 pai, Rockwell Hardness B67 Min, Temp. Range -58 Degrees to 302 Degrees F, Yield Strength 30,000 psi

Reviews of Fabory #M20410.240.3000