Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M27-1.5 x 1 m Zinc Plated Steel Threaded Rod
  • Zoro #: G0301126
  • Mfr #: M20360.270.1000
$141.71
  • Min. Tensile Strength: 55,000 pai
  • Thread Direction: Right Hand
  • Yield Strength (PSI): 240 N/mm2
See full product details
This item ships free.

Fabory #M20360.270.1000 Specifications

  • Zoro #: G0301126
  • Mfr #: M20360.270.1000
Min. Tensile Strength: 55,000 pai Thread Direction: Right Hand
Yield Strength (PSI): 240 N/mm2 Threaded Rod Material: Steel
Dia./Thread Size: M27-1.50 Thread Size: M27-1.5mm
Tensile Strength: 400 N/mm2 Threaded Rod Thread Type: Metric Fine
Overall Length: 1m Threaded Rod Material Grade: Class 4.8
Fastener Thread Direction: Right Hand Material Grade: Class 4
Temp. Range: -58 Degrees to 302 Degrees F Length: 1m
Threaded Rod Finish: Zinc Plated Color: Silver
Rockwell Hardness: B67 System of Measurement: Metric
Yield Strength: 30,000 psi Basic Material: Steel
Item: Threaded Rod Fastener Thread Type: Metric Fine
Meets/Exceeds: 976-1A Temp. Range (F): -58 Degrees to 302 Degrees
Fastener Finish: Zinc Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fully Threaded Rod, System of Measurement Metric, Threaded Rod Material Steel, Threaded Rod Material Grade Class 4.8, Threaded Rod Finish Zinc Plated, Thread Size M27-1.5mm, Length 1m, Thread Direction Right Hand, Threaded Rod Thread Type Metric Fine, Meets/Exceeds DIN 976, Min. Tensile Strength 55,000 pai, Rockwell Hardness B67 Min, Temp. Range -58 Degrees to 302 Degrees F, Yield Strength 30,000 psi

Reviews of Fabory #M20360.270.1000