Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M27-3.0 x 1 m Plain Steel Threaded Rod
  • Zoro #: G0300231
  • Mfr #: M22100.270.1000
$62.99
  • Fastener Thread Type: Metric Coarse
  • Overall Length: 1m
  • Thread Direction: Right Hand
See full product details
This item ships free.

Fabory #M22100.270.1000 Specifications

  • Zoro #: G0300231
  • Mfr #: M22100.270.1000
Fastener Thread Type: Metric Coarse Overall Length: 1m
Thread Direction: Right Hand Fastener Thread Direction: Right Hand
Tensile Strength: 115,000 to 125,000 psi Basic Material: Alloy Steel
Rockwell Hardness: C35 Threaded Rod Finish: Black Oxide
Threaded Rod Thread Type: Metric Coarse Threaded Rod Material Grade: Grade B7
Length: 1m Meets/Exceeds: ASTM 193
Yield Strength (PSI): 95,000 Item: Threaded Rod
Material Grade: B7 Threaded Rod Material: Steel
Fastener Finish: Plain Min. Tensile Strength: 115,000 psi
System of Measurement: Metric Temp. Range: -58 Degrees to 302 Degrees F
Dia./Thread Size: M27-3.00 Thread Size: M27-3mm
Color: Silver Yield Strength: 95,000 psi
Temp. Range (F): -58 Degrees to 302 Degrees Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fully Threaded Rod, System of Measurement Metric, Threaded Rod Material Steel, Threaded Rod Material Grade Grade B7, Threaded Rod Finish Black Oxide, Thread Size M27-3mm, Length 1m, Thread Direction Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds ASTM A193, Min. Tensile Strength 115,000 psi, Rockwell Hardness C35 Max, Temp. Range -58 Degrees to 302 Degrees F, Yield Strength 95,000 psi

Reviews of Fabory #M22100.270.1000